
Set of Two Beige Ribbed Cotton Throw Pillow With Fringe, 2PK
Mfr # 554605
Zoro # G022810493
product price:Â $67.69
/pk 2, $33.85/eaKey Features
Size
20 x 20 in
Assembly Required
No Assembly Needed
Closure Type
Zipper
Width
20 in
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554605
Zoro #
G022810493
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Width
20 in
Length
20 in
Depth
4 in
Details
Assembly Required
No Assembly Needed
Closure Type
Zipper
Residential/Commerical
Residential
Item
Accent Throw Pillow
Style
Traditional
Type
Pillow Cover and Insert
Color
Beige
Pattern
Ribbed
Fill Material
Unavailable
Reversible
No
Material
Cotton
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two beige cotton throw pillow with fringe is a great decorative accent. Ultra durable beige cotton has been used to make this decorative pillow set a beautiful look that will stand the test of time. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.