
Set of Two Beige Round Flameless Designer Candle, 2PK
Mfr # 517662
Zoro # G922893008
product price:Â $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
Key Features
Number of Wicks Per Candle
1
Flame Type
Flameless
Dripless
Yes
Shape
Round
Candle Type
Designer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517662
Zoro #
G922893008
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Length
6 in
Depth
6 in
Details
Number of Wicks Per Candle
1
Flame Type
Flameless
Dripless
Yes
Shape
Round
Candle Type
Designer
Holder Included
No
Number of Pieces Included
2
Candle Material
Wax
Flickering
Yes
Scented
No
Finish
Matte
Color
Beige
Occasion
No Holiday
Item
Candles
Material
Wax
Remote Included
Yes
Commercial Use
No
Description
Don't miss out on the enchantment of candlelight. Embrace the convenience and beauty of this set of two beige round flameless designer candle today. This designer candle adds a touch of artistry and personality to your space, becoming a conversation starter and a reflection of your individual style. The flickering feature is designed to create an authentic candlelight experience. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 6-inch H x 6-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.