
Set Of Two Billy Jacobs Summer or Spring Seasonal Black Frame Black Framed Print Wall Art, 2PK
Mfr # 406188
Zoro # G322892847
product price:Â $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Depth
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406188
Zoro #
G322892847
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
39 in
Details
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Shape
Rectangle
Color
Red, White, Tan
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
Art Type
Print
LED/Illuminated
No
Material
Wood Paper
Description
Unique and decorative, this set of two billy jacobs summer or spring seasonal black frame black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.