
Set Of Two Billy Jacobs Summer or Spring Seasonal White Frame White Framed Print Wall Art, 2PK
Mfr # 406187
Zoro # G222889770
product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Primary Art Material
Paper
Depth
1 in
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406187
Zoro #
G222889770
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
39 in
Details
Number of Pieces Included
2
Primary Art Material
Paper
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Material
Wood Paper
Color
Red, White, Tan
Description
Bring some sizzle to your space with this eye-catching set of two billy jacobs summer or spring seasonal white frame white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.