Set Of Two Bird of Paradise Champagne Framed Print Wall Art, 2PK
- Mfr # 484168
- Zoro # G322891420
product price:Â
$
133.99
/pk of 2, $67.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Length
17 in
Depth
1 in
Art Type
Print
Wall Mounting Hardware Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484168
- Zoro #
- G322891420
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Art Type
- Item
- Wall Art
- Wall Mounting Hardware Included
- Yes
- Number of Pieces Included
- 2
- Subject
- Plants & Flowers
- Commercial Use
- Yes
- Set Type
- Wall Art Set
- Material
- Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
- Color
- Green, Orange, White
- LED/Illuminated
- No
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 17 in
- Depth
- 1 in
- Width
- 15 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.