
Set of Two Black Adjustable Height Swivel Rolling Office Chair
Mfr # 638370
Zoro # G022347470
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Overall Depth
26 in
Overall Height
30 in
Overall Width
17 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638370
Zoro #
G022347470
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
26 in
Overall Height
30 in
Overall Width
17 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Black
Item
Office Chair
Description
Far from just a perch when studying or working, this stylish set of two black adjustable height swivel rolling office chair brings style and function to your workspace. This chair features a stainless steel frame to provide sturdiness when the chair is in use. The design includes adjustable lumbar support, which improves healthy posture and keeps the spine in the correct alignment. Furnish you office or home office in comfort and style with this high quality office chair. 30.00-inch h x 17.00-inch w x 26.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.