
Set of Two Black Aluminum Dining Side Chairs
Mfr # 653938
Zoro # G822371682
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width (In.)
19 in
Depth (In.)
23.5 in
Height (In.)
34.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653938
Zoro #
G822371682
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19 in
Depth (In.)
23.5 in
Height (In.)
34.5 in
Details
Color
Black
Assembly Required
No Assembly Needed
Item
Dining Chair
Application Type
No
Description
Out with the old and in with the new, this set of two black aluminum dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Multiple units can be stacked on top of one another for storing when not in use. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.50-inch h x 19.00-inch w x 23.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.