Shop HOMEROOTS
See all product information
Create Account
Set of Two Black And Antiqued Gold Distressed Geometric Metal Tabletop Taper Candle Holders, 2PK
- Mfr # 608534
- Zoro # G122881980
product price:Â
$
104.99
/pk of 2, $52.50/ea
Free Shipping & Returns
Key Features
Color
Black, Gold
Length
8-1/4 in
Width
4 3/4 in
Material
Metal
Intended Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608534
- Zoro #
- G122881980
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black, Gold
- Material
- Metal
- Intended Room
- Living Room
- Finish Style
- Distressed Metal
- Pattern
- Geometric
- Holder Type
- Taper
- Finish
- Does Not Apply
- Pieces per Set
- 2
- Construction Method
- Handmade
- Style
- Modern
- Capacity
- 2
- Commercial Use
- No
- Placement Type
- Tabletop
- Assembly Required
- No
- Shape
- Taper
Dimensions
- Length
- 8-1/4 in
- Width
- 4 3/4 in
- Overall Depth
- 4.75 in
- Primary Item Height
- 8.25 in
Description
This set of two black and antiqued gold distressed abstract metal tabletop taper candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 8.25-inch h x 4.75-inch w x 4.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.