Set of Two Black and Bronze Wood and Steel Free Form Coffee And End Table

  • Mfr # 572203

  • Zoro # G222343876


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Width
41 in
Application Type
Yes
Height
18.1 in
Assembly Required
Full Assembly Needed
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572203
Zoro #
G222343876
UPC #
-
Country of Origin
China

Dimensions

Width
41 in
Height
18.1 in
Depth
23 in

Details

Item
Coffee Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Tabletop Color
Black Bronze/Coffee

Description

This coffee table set is just what you need to get your living room or lounge area set up and ready. The base of this table is made from steel in a distressed bronze color that creates a good looking visual contrast to the black manufactured wood tabletop. This free form set features a fresh, unique, and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table set is for you. 18.10-inch h x 41.00-inch w x 23.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.