Shop HOMEROOTS
See all product information
Create Account
Set of Two Black And Brown Distressed Geometric Metal Tabletop Lantern Candle Holders, 2PK
- Mfr # 608561
- Zoro # G622881985
product price:Â
$
98.55
/pk of 2, $49.28/ea
Key Features
Color
Black, Brown
Length
11.81 in
Width
8 in
Material
Metal
Placement Type
Tabletop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608561
- Zoro #
- G622881985
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black, Brown
- Material
- Metal
- Placement Type
- Tabletop
- Style
- Modern
- Intended Room
- Living Room
- Pieces per Set
- 2
- Holder Type
- Lantern
- Assembly Required
- No
- Shape
- 3" Wide Pillar
- Commercial Use
- No
- Capacity
- 2
- Construction Method
- Handmade
- Pattern
- Geometric
- Finish Style
- Wood Scoring & Rub Through
- Finish
- Does Not Apply
Dimensions
- Length
- 11.81 in
- Width
- 8 in
- Overall Depth
- 5.91 in
- Primary Item Height
- 11.5 in
Description
This set of two black and brown distressed geometric metal tabletop lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 11.81-inch h x 5.91-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.