
Set of Two Black and Brown Upholstered Faux Leather Dining Side Chairs
Mfr # 555850
Zoro # G322369288
product price:Â $710.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
24 in
Height (In.)
35.4 in
Color
Brown
Width (In.)
22 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555850
Zoro #
G322369288
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
24 in
Height (In.)
35.4 in
Width (In.)
22 in
Details
Color
Brown
Item
Dining Chair
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Out with the old and in with the new, this set of two black and brown upholstered faux leather dining side chairs can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with a solid contoured back and gorgeous stitching details, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.4-inch h x 22-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.