Set of Two Black And Cream Metal Basket, 2PK

  • Mfr # 392148

  • Zoro # G922908245


product price: $220.99
/pk 2, $110.50/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Type
Basket
Holiday / Occasion
No Holiday
Overall Depth
18.11 in
Overall Height
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392148
Zoro #
G922908245
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
18.11 in
Overall Height
17.32 in
Overall Length
14.57 in

Details

Commercial Use
No
Type
Basket
Holiday / Occasion
No Holiday
Assembly
No Assembly Needed
Style
Modern
Finish
Matte
Drawers
No
Item
Organizers
Color
Black, Cream
Includes
2 Pieces
Frame Material
Metal

Description

The set of two black and cream metal basket is an ideal solution for stylish organization. Crafted from durable metal, these baskets combine functionality with a modern aesthetic. The striking black and cream color palette adds a contemporary touch to any room, making them perfect for decorative storage. These versatile baskets can be used to store a variety of items, from blankets to books, while enhancing your home decor. Their sleek design allows them to fit seamlessly into any space, be it a living room, office, or bedroom. Elevate your organizational game with these chic and practical baskets that offer both style and utility. 17.32-inch h x 14.57-inch w x 18.11-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.