
Set of Two Black And Gold Ceramic Pot Planters
Mfr # 634493
Zoro # G822365858
product price: $43.89
/eaKey Features
Color
Black Gold
Width
4 in
Application Type
Yes
Length
4 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634493
Zoro #
G822365858
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
4 in
Height
4.25 in
Details
Color
Black Gold
Item
Indoor Planter
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Ceramic
Description
Set of two black and gold ceramic pot planters offers a stylish way to elevate your indoor gardening experience. Crafted from high-quality ceramic, these planters showcase a chic black and gold handcrafted finish that includes pine trees and a gilded edge. Their sleek footed design makes them perfect for adding a touch of elegance to your home or office space. This set includes two planters, allowing you to create a coordinated look or display them separately in different rooms. Ideal for small indoor plants, these pot planters not only enhance your greenery but also serve as chic decorative pieces. Enjoy the blend of practicality and style as you bring life into your interior spaces with this exquisite planter set. 4.25-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.