
Set of Two Black And Gold Distressed Hammered Metal Tabletop Taper Candle Holders, 2PK
Mfr # 608537
Zoro # G622882227
product price:Â $217.99
/pk 2, $109.00/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Capacity
2
Finish Style
Distressed Metal
Style
Modern
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608537
Zoro #
G622882227
UPC #
-
Country of Origin
India
Dimensions
Length
11.4 in
Primary Item Height
11 in
Overall Depth
4.33 in
Width
4.15 in
Details
Capacity
2
Finish Style
Distressed Metal
Style
Modern
Intended Room
Living Room
Shape
3" Wide Pillar
Item
Candle Holders
Material
Metal
Assembly Required
No
Placement Type
Tabletop
Finish
Does Not Apply
Holder Type
Taper
Commercial Use
No
Pattern
Hammered
Pieces per Set
2
Construction Method
Handmade
Color
Black, Gold
Description
This set of two black and gold distressed hammered metal tabletop taper candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 11.4-inch h x 4.15-inch w x 4.33-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.