Set of Two Black And Gold Geometric Metal Tabletop Taper Candle Holders, 2PK

  • Mfr # 608536

  • Zoro # G822882034


product price:  $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Color
Black, Gold
Length
8-1/4 in
Width
4-3/4 in
Material
Metal
Shape
4" Wide Pillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608536
Zoro #
G822882034
UPC #
-
Country of Origin
India

Dimensions

Length
8-1/4 in
Width
4-3/4 in
Overall Depth
4.75 in
Primary Item Height
8.25 in

Details

Item
Candle Holders
Color
Black, Gold
Material
Metal
Shape
4" Wide Pillar
Assembly Required
No
Pattern
Geometric
Pieces per Set
2
Intended Room
Living Room
Finish
Does Not Apply
Holder Type
Taper
Construction Method
Handmade
Finish Style
No Distressing
Placement Type
Tabletop
Style
Modern
Capacity
2
Commercial Use
No

Description

This set of two black and gold abstract metal tabletop taper candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 8.25-inch h x 4.75-inch w x 4.75-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.