This item is Discontinued.

Homeroots Set of Two Black and Gold Stainless Steel and Faux Leather Low Back Counter Height Bar Chairs 632340

This item is Discontinued.

Homeroots

Set of Two Black and Gold Stainless Steel and Faux Leather Low Back Counter Height Bar Chairs (Discontinued)

Mfr # 632340
Zoro # G222354438
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632340
Zoro #
G222354438
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
18 in
Height
31 in

Details

Item
Bar Chair
Application Type
Non-Commercial
Seat Color
Gold
Assembly Required
Partial Assembly Needed

Description

With this set of two black and gold stainless steel and faux leather low back counter height bar chairs you can add design and extra seating to your space. The black upholstered seat of this stool is a nice contrast to the high quality, gold stainless steel of the base. Designed with a footrest for comfort and convenience. The rectangle shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 31-inch h x 17-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.