
Set of Two Black And Gray Abstract Glass Round Table Vases, 2PK
Mfr # 574241
Zoro # G622884290
product price:Â $281.99
/pk 2, $141.00/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
Material
Glass
Length
14 in
Width
22.5 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574241
Zoro #
G622884290
UPC #
-
Country of Origin
India
Dimensions
Length
14 in
Width
22.5 in
Size
16 in
Primary Item Height
14 in
Depth
12.5 in
Details
Item
Vases
Color
Black, Gray
Material
Glass
Shape
Round
Hand Painted
No
Finish
Does Not Apply
Vase Type
Table Vase
Style
Industrial
Watertight
Yes
Occasion
No Holiday
Finish Style
Coat/Paint Distressing
Pattern
Abstract
Intended Room
Living Room
Commercial Use
Yes
Assembly Required
No
Description
Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. This round table vase set adds a touch of elegance to any space with its stylish design. Crafted from high-quality glass, it exudes an earthy yet modern abstract and artisanal design. The purposeful splashed and distressed finish is completed with a metal rim around the top, creating a unique style and design that will complement a variety of decor themes. Each piece in the set is designed to stand out yet harmonize beautifully when placed together, enhancing your flower arrangements and interior design. Perfect for showcasing your favorite blooms or simply as a decorative accent, this vase set is a must-have for any home. 14.00-inch h x 22.50-inch w x 12.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.