
Set Of Two Black And Natural Brown Solid Wood And Iron Round End Tables, 2PK
Mfr # 489192
Zoro # G822833449
product price: $771.99
/pk 2, $386.00/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Set Type
End Table Set
Width
25 in
Base Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489192
Zoro #
G822833449
UPC #
-
Country of Origin
India
Dimensions
Width
25 in
Height
15 in
Length
25 in
Details
Commercial Use
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Set Type
End Table Set
Base Material
Iron
Shape
Round
Tabletop Color
Brown
Style
Rustic
Item
End-Side Tables
Mirrored
No
Leg Color
Black
Includes
2 Tables
Tabletop Material
Solid Wood
Set
Yes
Weight Capacity
110 lb
Leg Type
3 Legs
Finish
Natural
Description
Increase your decorating options with this set of two 15" black and natural brown solid wood and iron round end tables that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. A black iron frame is finished off with a natural brown solid wood top that is the epitome of quality construction and design. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 15" H x 25" W x 25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.