Set of Two Black and Natural Steel Open Back Dining Side Chairs
- Mfr # 576832
- Zoro # G022374322
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
18
Depth (In.)
21
Height (In.)
33
Application Type
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 576832
- Zoro #
- G022374322
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Chair
- Color
- Black
- Application Type
- No
- Assembly Required
- Full Assembly Needed
Dimensions
- Width (In.)
- 18
- Depth (In.)
- 21
- Height (In.)
- 33
Description
Make your dining room stand out with the set of two black and natural steel open back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33-inch h x 18-inch w x 21-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.