
Set of Two Black and Oak Faux Leather and Solid Wood Partially Open Back Dining Side Chairs, 2PK
Mfr # 716270
Zoro # G122811604
product price: $554.99
/pk 2, $277.50/ea
Free Shipping & Returns
Key Features
Color
Oak
Height (In.)
33 in
Leg Material
Solid Wood
Dining Chair Type
Side Chair
Natural Variation Type
Natural Wood Grain Color Variation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716270
Zoro #
G122811604
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (In.)
33 in
Depth (In.)
25.4 in
Width (In.)
20 in
Details
Color
Oak
Leg Material
Solid Wood
Dining Chair Type
Side Chair
Natural Variation Type
Natural Wood Grain Color Variation
Upholstered
Yes
Stackable
No
Number of Chairs Included
2
Material
Faux Leather
Seating Frame Material
Solid Wood
Capacity
250 lb
Back Style
Solid Back
Wheels Included
No
Arms
No
Finish
Natural
Seat Material
Upholstery
Seat Color
Black
Upholstery Color
Black
Leg Color
Oak
Purposeful Distressing Type
No Distressing
Set
Yes
Description
Make your dining room stand out with the set of two black and oak faux leather and solid wood partially open back dining side chairs. These side chairs have no arms so they can easily fit around the table. Can also be used as an accent in living room or bedroom. Crafted from oak brown solid wood with a partially open, slightly curved wood back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.00-inch h x 20.00-inch w x 25.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.