Set of Two Black and Redwood Upholstered Faux Leather And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573410

  • Zoro # G322811688


product price:  $1,006.99
/pk 2, $503.50/ea
Free Shipping & Returns

Key Features

Upholstery Color
Black
Leg Color
Redwood
Upholstered
Yes
Finish
Natural
Set
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573410
Zoro #
G322811688
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
45 in
Depth (In.)
28 in
Width (In.)
23 in

Details

Upholstery Color
Black
Leg Color
Redwood
Upholstered
Yes
Finish
Natural
Set
Yes
Material
Faux Leather
Seat Color
Black
Dining Chair Type
Side Chair
Leg Material
Solid Wood
Color
Black
Seating Frame Material
Solid and Manufactured Wood
Number of Chairs Included
2
Seat Material
Upholstery
Arms
No
Natural Variation Type
No Natural Variation
Stackable
No
Purposeful Distressing Type
No Distressing
Back Style
Solid Back
Capacity
220 lb
Wheels Included
No

Description

This set of two black and redwood upholstered faux leather and solid wood dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 45.00-inch h x 23.00-inch w x 28.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.