Set of Two Black and Silver Aluminum Tabletop Sculpture, 2PK

  • Mfr # 568875

  • Zoro # G322884880


product price: $82.99
/pk 2, $41.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Shape
Novelty
Width
6 in
Occasion
No Holiday
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568875
Zoro #
G322884880
UPC #
-
Country of Origin
India

Dimensions

Width
6 in
Depth
4.25 in
Length
13 in

Details

Item
Sculptures
Assembly Required
No
Shape
Novelty
Occasion
No Holiday
Commercial Use
Yes
LED Lighting
No
Design Motif
Not an animal
Subject
No Subject
Pieces per Set
2
Plays Music
No
Construction Method
Hand Finished
Color
Black, Silver
Hand Painted
No
Sculpture Type
Tabletop Sculpture
Nature Motif
No Nature
Material
Aluminum

Description

Unique and decorative, this set of two black and silver aluminum tabletop sculpture will leave a lasting impression. This charming decorative accent is expertly made of high grade aluminum in a black and silver coloration. It's a perfect addition for those who love an up-to-the-minute look and feel. 13-inch h x 6-inch w x 4.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.