Set of Two Black And Silver Metal And Mirrored Glass Round Vanity Trays
- Mfr # 608713
- Zoro # G223439882
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Size
Standard
Width
18.9 in
Shape
Round
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608713
- Zoro #
- G223439882
- UPC #
- -
- Country of Origin
- China
- Color
- Black, Silver
- Finish
- Glossy
- Shape
- Round
- Dishwasher Safe
- No
- Microwave Safe
- No
- Tray Type
- Vanity Tray
- Food Safe
- No
- Capacity
- 8
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Metal, Mirrored Glass
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Chip Resistant
- No
Dimensions
- Size
- Standard
- Width
- 18.9 in
- Length
- 4.33 in
- Depth
- 18.9 in
Description
This set of two black and silver metal and mirrored glass round vanity trays is beautiful enough to be left out on the counter or shelf when not in use. Intended for decorative, non-food use only, it's the perfect decorative accent piece. Featuring smooth mirrored glass flat surface and scalloped arch edges that give the sides some visual interest and dimension. Intended for decorative, non-direct food use only, it's the perfect decorative accent piece to hold cosmetics, candles, plants, frames, and more. The set comes with two pieces that can be used separately or together, and the smaller one nests inside the larger if desired when not in use. 4.33-inch h x 18.90-inch w x 18.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.