
Set of Two Black and Walnut Fabric and Wood Partially Open Back Dining Side Chairs, 2PK
Mfr # 716275
Zoro # G622811623
product price:Â $617.99
/pk 2, $309.00/ea
Free Shipping & Returns
Key Features
Stackable
No
Capacity
250 lb
Upholstery Color
Black
Wheels Included
No
Dining Chair Type
Side Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716275
Zoro #
G622811623
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
18.9 in
Height (In.)
34.6 in
Depth (In.)
23.2 in
Details
Stackable
No
Capacity
250 lb
Upholstery Color
Black
Wheels Included
No
Dining Chair Type
Side Chair
Upholstered
Yes
Leg Color
Walnut
Purposeful Distressing Type
No Distressing
Set
Yes
Color
Walnut
Seating Frame Material
Solid Wood
Arms
No
Material
Fabric
Seat Color
Black
Back Style
Solid Back
Finish
Matte
Seat Material
Upholstery
Number of Chairs Included
2
Leg Material
Solid Wood
Natural Variation Type
Natural Wood Grain Color Variation
Description
Make your dining experience the best with this set of two black and walnut fabric and solid wood partially open back dining side chairs. Featuring a modern design, these armless side chairs can easily fit around the table, but are also great to be used as an accent in living room or bedroom. Complete with partially open, unique black heavy duty string back, these chairs not only look good, but are comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.60-inch h x 18.90-inch w x 23.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.