
Set of Two Black and Walnut Faux Leather and Solid Wood Wishbone Back Dining Side Chairs, 2PK
Mfr # 716261
Zoro # G622811609
product price:Â $588.99
/pk 2, $294.50/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Dining Chair Type
Side Chair
Capacity
250 lb
Seating Frame Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716261
Zoro #
G622811609
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (In.)
30.3 in
Width (In.)
22 in
Depth (In.)
21.7 in
Details
Wheels Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Dining Chair Type
Side Chair
Capacity
250 lb
Seating Frame Material
Solid Wood
Leg Material
Solid Wood
Seat Color
Black
Finish
Natural
Upholstery Color
Black
Leg Color
Walnut
Material
Faux Leather
Seat Material
Upholstery
Set
Yes
Number of Chairs Included
2
Back Style
Wishbone Back
Stackable
No
Purposeful Distressing Type
No Distressing
Color
Walnut
Arms
No
Upholstered
Yes
Description
This set of two black and walnut faux leather and solid wood wishbone back dining side chairs is not only good looking, but it also provides long lasting support. Featuring a stylish look inspired by mid-century modern design, these high quality chairs can also be used as a stylish accent in living room, office, or bedroom. Complete with wishbone back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.30-inch h x 22.00-inch w x 21.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.