
Set of Two Black And White Botanical Leaves Framed Art, 2PK
Mfr # 636042
Zoro # G122884745
product price: $59.99
/pk 2, $30.00/eaKey Features
Hooks Included
No
Style
Traditional
Finish Style
No Distressing
Construction Method
Hand Finished
Fringe/Tassels Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636042
Zoro #
G122884745
UPC #
-
Country of Origin
China
Dimensions
Width
21.5 in
Depth
3 in
Length
30 in
Details
Hooks Included
No
Style
Traditional
Finish Style
No Distressing
Construction Method
Hand Finished
Fringe/Tassels Included
No
Orientation
Vertical Only
Outdoor Suitability
No
Mirrored
No
Material
Canvas
Shape
Rectangle
Wall Decor Type
Framed Art
Lighted
No
Item
Wall Decor
Commercial Use
Yes
Color
Black, White
Assembly Required
No
Number of Pieces
2
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. This set of two framed botanical leaves showcases shades of a stylish black and white coloration to add a chic botanical design that dresses up your space with color and dimension. Hang on your wall to add some up to date fashion and decoration. Utilize this set as an opportunity to create a focal point in the room 30.00-inch h x 21.50-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.