Set of Two Black And White Flower Framed Art, 2PK

  • Mfr # 636041

  • Zoro # G322885634


product price: $59.99
/pk 2, $30.00/ea

Key Features

Color
Black, White
Wall Decor Type
Framed Art
Shape
Rectangle
Length
30 in
Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636041
Zoro #
G322885634
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Width
21.5 in
Depth
3 in

Details

Color
Black, White
Item
Wall Decor
Wall Decor Type
Framed Art
Shape
Rectangle
Assembly Required
No
Material
Canvas
Commercial Use
Yes
Fringe/Tassels Included
No
Style
Traditional
Construction Method
Hand Finished
Hooks Included
No
Lighted
No
Number of Pieces
2
Outdoor Suitability
No
Mirrored
No
Finish Style
No Distressing
Orientation
Vertical Only

Description

Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. This set of two framed florals showcases shades of a stylish black and white coloration to add a chic botanical design that dresses up your space with color and dimension. Hang on your wall to add some up to date fashion and decoration. Utilize this set as an opportunity to create a focal point in the room. 30.00-inch h x 21.50-inch w x 3.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.