Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Black And White Solid Wood And Marble Oval Block End Tables

  • Mfr # 576795

  • Zoro # G422353378


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Black
Assembly Required
No Assembly Needed
Commercial Use
Yes
Length
14 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576795
Zoro #
G422353378
UPC #
-
Country of Origin
India

Dimensions

Length
14 in
Width
18 in
Height
20.9 in

Details

Tabletop Color
White Black
Item
End-Side Table
Assembly Required
No Assembly Needed
Commercial Use
Yes

Description

Increase your decorating options with this set of two white and black marble and solid wood oval block end tables that will enhance your space. This pair makes the ideal companion for sofa or bed and can be used apart but designed to create a unique table setting when pushed together. The black solid wood frames features textural line detailing and are finished off with a white marble top that is the epitome of quality construction and design. This sleek and modern table makes a practical and unique accent. 20.9-inch h x 18-inch w x 14-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.