Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Black and White Striped Cotton Throw Pillows, 2PK

  • Mfr # 554561

  • Zoro # G422810499


product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Material
Cotton
Residential/Commerical
Residential
Depth
4 in
Length
22 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554561
Zoro #
G422810499
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Length
22 in
Width
22 in
Size
22 x 22 in

Details

Material
Cotton
Item
Accent Throw Pillow
Residential/Commerical
Residential
Fill Material
Unavailable
Pattern
Striped
Style
Modern
Closure Type
Zipper
Assembly Required
No Assembly Needed
Color
Black, White
Type
Pillow Cover and Insert
Reversible
No

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two white abstract cotton throw pillows. Ultra durable white cotton has been used to make this decorative pillow set a beautiful look that will stand the test of time. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.