
Set of Two Black And White Terracotta Chicken Figurines, 2PK
Mfr # 518065
Zoro # G622884306
product price:Â $57.99
/pk 2, $29.00/eaKey Features
Construction Method
Machine-Made
Length
8 in
Sculpture Type
Figurine
Material
Terracotta
Power Source
No Power Source Required / Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518065
Zoro #
G622884306
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Width
7.25 in
Depth
5.5 in
Details
Construction Method
Machine-Made
Sculpture Type
Figurine
Material
Terracotta
Power Source
No Power Source Required / Manual
Color
Black, White
Pieces per Set
2
Occasion
No Holiday
Subject
Animals
Item
Sculptures
Design Motif
Chicken
Plays Music
No
Hand Painted
No
LED Lighting
No
Commercial Use
No
Nature Motif
No Nature
Assembly Required
No
Description
Bring some sizzle to your space with this eye-catching set of two black and white terracotta chicken figurine. This charming pair captures the essence of country style, effortlessly enhancing your home decor. Crafted from durable terracotta ceramic, these machine-made sculptures ensure longevity while adding a touch of whimsy. The fine detailing of each chicken figurine draws the eye, making them ideal conversation starters. Perfect for display on the counter, shelves, mantels, or as part of a centerpiece, they will surely bring warmth and personality to any room. 8-inch h x 7.25-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.