
Set of Two Black And White Wood And Faux Marble Oval Drum Bunching Coffee Tables
Mfr # 576838
Zoro # G222373729
product price:Â $1,357.99
/ea
Free Shipping & Returns
Key Features
Width
39 in
Length
24 in
Height
17.7 in
Tabletop Color
White Black/Coffee
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
576838
Zoro #
G222373729
UPC #
-
Country of Origin
India
Dimensions
Width
39 in
Length
24 in
Height
17.7 in
Details
Item
Coffee Table
Tabletop Color
White Black/Coffee
Assembly Required
No Assembly Needed
Commercial Use
Yes
Description
Increase your decorating options with this set of two black and white wood and faux marble oval drum bunching coffee tables that will enhance your space. This pair can be pushed together to make a single table or used separately as you choose. Quality construction from the black solid wood base combines with white genuine marble of the top to give this table a fresh and updated look. This oval table is an updated take on a classic. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17.7-inch h x 39-inch w x 24-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.