Shop LAVISH HOME
See all product information
Create Account
Round Coffee Table with Geometric Metal Base Small Modern Accent Furniture for Living Room
- Mfr # 80-COFF-GEO-WAL
- Zoro # G022434859
product price:
$
98.59
/ea
Key Features
Width
23.5 in
Length
23.5 in
Height
15.5 in
Tabletop Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-COFF-GEO-WAL
- Zoro #
- G022434859
- UPC #
- 194189728043
- Country of Origin
- China
- Item
- Coffee Table
- Tabletop Color
- Brown
Dimensions
- Width
- 23.5 in
- Length
- 23.5 in
- Height
- 15.5 in
Description
The Round Coffee Table with Geometric Metal Base by Lavish Home is a sleek, modern addition to your home décor. Standing 15.5-inches-tall with a diameter of 23.5-inches, this round table has a compact footprint that is ideal for small homes, apartments, dorms, or offices. This small coffee table has a sturdy metal geometric wire base with clean lines that will bring an updated look to any room and a durable MDF wood tabletop with a dark walnut woodgrain-look finish. Use this stylish circular table to display accent pieces or as a spot to set a snack plate in front of the couch for family movie night. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Lavish Home and only Round Coffee Tables Living Room by Lavish Home are guaranteed to be genuine. Lavish Home is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.