Set of Two Black And White Wood And Mirrored Glass Box With Lid, 2PK

  • Mfr # 489375

  • Zoro # G022906479


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Doors Included
No
Weight Capacity
9.1363545 lb
Frame Material
Manufactured Wood, Mirrored Glass
Lid Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489375
Zoro #
G022906479
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Height
5.5 in
Overall Depth
7 in

Details

Assembly
No Assembly Needed
Doors Included
No
Weight Capacity
9.1363545 lb
Frame Material
Manufactured Wood, Mirrored Glass
Lid Included
Yes
Type
Box
Features
Nesting
Handles Included
No
Shape
Rectangle
Item
Organizers
Includes
2 Pieces; Large Box 5.5 x 11.75 x 7, Small Box 4.5 x 9.5 x 5 in
Shelves Included
No
Drawers
No
Clothing Rod Included
No
Holiday / Occasion
No Holiday
Commercial Use
Yes
Style
Transitional
Color
Black, White

Description

Set of two black and white wood and mirrored glass box with lid is the perfect solution for your organizational needs. This stylish set includes two elegantly designed boxes in a beautiful rectangular shape, ideal for storing a variety of items. The large box measures 11.75-inch in width, 7-inch in depth, and 5.5-inch in height, while the smaller box is 9.5-inch wide, 5-inch deep, and 4.5-inch tall, ensuring ample storage space. Crafted from a combination of manufactured wood and mirrored glass, these boxes bring a touch of sophistication to any room. Featuring a transitional style, they easily complement various decor themes, making them a versatile addition to your home. Enjoy both form and function with this chic organizer set. 5.50-inch h x 11.75-inch w x 7.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.