Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Black Arch Wood Framed Bathroom Vanity Mirror

  • Mfr # 565027

  • Zoro # G222369999


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Depth
0.79 in
Width
31 in
Material
Wood
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565027
Zoro #
G222369999
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
31 in
Height
35 in

Details

Material
Wood
Item
Mirror

Description

Enhance your bathroom with this set of two black arch wood framed bathroom vanity mirror. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 35-inch h x 31-inch w x 0.79-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.