
Set of Two Black Botanical Leaf Glass And Metal Tabletop Hurricane Candle Holders, 2PK
Mfr # 608520
Zoro # G322882329
product price:Â $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10.75 in
Width
7.75 in
Material
Glass, Metal
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
608520
Zoro #
G322882329
UPC #
-
Country of Origin
China
Dimensions
Length
10.75 in
Width
7.75 in
Overall Depth
7.75 in
Primary Item Height
16 in
Details
Item
Candle Holders
Color
Black
Material
Glass, Metal
Intended Room
Living Room
Construction Method
Handmade
Style
Modern
Pattern
Botanical Leaf
Shape
4" Wide Pillar
Finish Style
No Distressing
Commercial Use
No
Pieces per Set
2
Placement Type
Tabletop
Capacity
1
Holder Type
Hurricane
Assembly Required
No
Finish
Does Not Apply
Description
This set of two black botanical leaf glass and metal tabletop hurricane candle holders is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 10.75-inch h x 7.75-inch w x 7.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.