Shop HOMEROOTS
See all product information
Create Account
Set of Two Black Brown And Clear Cylinder Glass Metal And Wood Wall Vase, 2PK
- Mfr # 516333
- Zoro # G222883624
product price:Â
$
119.99
/pk of 2, $60.00/ea
Free Shipping & Returns
Key Features
Width
9.5 in
Intended Room
Living Room
Finish Style
Rub Through
Pattern
No Pattern and Not Solid Color
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516333
- Zoro #
- G222883624
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 9.5 in
- Length
- 21 in
- Depth
- 7 in
Details
- Intended Room
- Living Room
- Finish Style
- Rub Through
- Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No
- Watertight
- Yes
- Style
- Rustic
- Finish
- Does Not Apply
- Material
- Glass, Metal, Solid Wood
- Color
- Black, Brown, Clear
- Hand Painted
- No
- Item
- Vases
- Vase Type
- Wall Vase
- Shape
- Cylinder
- Commercial Use
- No
- Occasion
- No Holiday
Description
Elevate your space with this set of two striking cylinder glass, metal, and wood wall vases, featuring a rustic style that seamlessly blends black, brown, and clear hues. The purposeful distressing type of rub through adds character to these unique vases, perfect for adding a touch of sophistication to any room. Crafted with high-quality materials, the cylinder shape exudes elegance while the set includes two pieces for a cohesive look. Whether displayed together or separately, these vases will make a statement in your home decor, adding depth and visual interest to your walls. 21-inch h x 9.5-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.