
Set of Two Black Distressed Metal Tabletop Pillar Candle Holders, 2PK
Mfr # 608562
Zoro # G622882906
product price: $181.99
/pk 2, $91.00/ea
Free Shipping & Returns
Key Features
Width
3.94 in
Color
Black
Overall Depth
3.94 in
Material
Metal
Finish Style
Distressed Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608562
Zoro #
G622882906
UPC #
-
Country of Origin
China
Dimensions
Width
3.94 in
Overall Depth
3.94 in
Primary Item Height
11 in
Length
10.63 in
Details
Item
Candle Holders
Color
Black
Material
Metal
Finish Style
Distressed Metal
Construction Method
Handmade
Holder Type
Pillar
Intended Room
Living Room
Shape
3" Wide Pillar
Finish
Does Not Apply
Placement Type
Tabletop
Pieces per Set
2
Assembly Required
No
Style
Modern
Commercial Use
No
Pattern
Solid Color
Capacity
2
Description
This set of two black distressed metal tabletop pillar candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 10.63-inch h x 3.94-inch w x 3.94-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.