
Set of Two Black Faux Leather and Steel Folding Chairs, 2PK
Mfr # 719403
Zoro # G122811659
product price:Â $59.99
/pk 2, $30.00/eaKey Features
Number of Chairs Included
2
Set
Yes
Dining Chair Type
Side Chair
Upholstered
Yes
Seating Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719403
Zoro #
G122811659
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
15.4 in
Height (In.)
31.1 in
Depth (In.)
16.9 in
Details
Number of Chairs Included
2
Seat Color
Black
Set
Yes
Dining Chair Type
Side Chair
Upholstered
Yes
Seating Frame Material
Steel
Back Style
Open Back
Material
Vinyl
Purposeful Distressing Type
No Distressing
Leg Color
Black
Leg Material
Steel
Color
Black
Natural Variation Type
No Natural Variation
Arms
No
Finish
Matte
Wheels Included
No
Stackable
No
Capacity
250 lb
Seat Material
Steel
Upholstery Color
Black
Description
Super durable, the set of two black folding armless chairs are space saving and just what you need for extra seating and entertaining. Featuring a lightly cushioned seat and partial back wrapped in faux leather vinyl, these multi-purpose chairs are a must have. Each chair folds for easy transport and can be stacked or hung when not in use. 31.10-inch h x 15.40-inch w x 16.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.