Set of Two Black Faux Leather and Wood Dining Side Chairs, 2PK

  • Mfr # 716267

  • Zoro # G922811606


product price:  $474.99
/pk 2, $237.50/ea
Free Shipping & Returns

Key Features

Dining Chair Type
Side Chair
Arms
No
Seating Frame Material
Manufactured Wood
Color
Black
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716267
Zoro #
G922811606
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
32.7 in
Width (In.)
21.6 in
Depth (In.)
24.2 in

Details

Dining Chair Type
Side Chair
Arms
No
Seating Frame Material
Manufactured Wood
Material
Faux Leather
Color
Black
Finish
Matte
Number of Chairs Included
2
Capacity
250 lb
Natural Variation Type
No Natural Variation
Back Style
Solid Back
Seat Material
Upholstery
Wheels Included
No
Upholstered
Yes
Stackable
No
Leg Material
Metal
Leg Color
Black
Upholstery Color
Black
Set
Yes
Purposeful Distressing Type
No Distressing
Seat Color
Black

Description

Out with the old and in with the new, this set of two black faux leather and wood dining side chairs can perfectly suit any dining table. These highly designed side chairs have no arms so they easily fit around the dining or conference table. Can also be used as an accent in living room or bedroom. The supportive full back and seat feature diamond tufted quilted stitching that gives these chairs their own unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.70-inch h x 21.60-inch w x 24.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.