Set of Two Black Faux Marble And Solid Wood Round Abstract Nested Coffee Tables, 2PK

  • Mfr # 489062

  • Zoro # G222832974


product price: $1,679.99
/pk 2, $840.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Queen Anne Legs
No
Finish
Matte
Length
35 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489062
Zoro #
G222832974
UPC #
-
Country of Origin
China

Dimensions

Length
35 in
Width
35 in
Size
Standard
Height
10 in

Details

Commercial Use
No
Queen Anne Legs
No
Finish
Matte
Coffee Table Type
Coffee Table Sets
Style
Contemporary
Frame Material
Solid Wood
Assembly Required
No Assembly Needed
Assembled/Unassembled
Assembled
Tabletop Material
Faux Marble
Leg Type
Abstract
Tabletop Color
Black
Shape
Round
Leg Color
Black
Wheels Included
No
Item
Coffee Tables
Weight Capacity
75 lb

Description

Show off your exquisite taste with this set of two black faux marble and solid wood round abstract nested coffee tables. The nesting feature is a great space saver for when not in use. A solid black solid wood frame is finished off with a matching black faux marble top, giving this table a chic monotone look. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 10-inch h x 35-inch w x 35-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.