Shop HOMEROOTS
See all product information
Create Account
Set Of Two Black Framed Distressed Wall Art, 2PK
Mfr # 274553
Zoro # G722887665
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Set Type
Wall Art Set
Number of Pieces Included
2
Shape
Circle
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274553
- Zoro #
- G722887665
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 9.06 in
- Depth
- 0.91 in
- Length
- 9.06 in
Details
- Assembly Required
- Full Assembly Needed
- Set Type
- Wall Art Set
- Number of Pieces Included
- 2
- Shape
- Circle
- Material
- Wood
- Primary Art Material
- Paper
- Color
- Green, Pink
- Subject
- Plants & Flowers
- Item
- Wall Art
- Art Type
Description
Add an air of fashion to your room and rejuvenate the space with this set of two black framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 9.06-inch h x 9.06-inch w x 0.91-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.