Set of Two Black Glass and Metal Square End Tables With Shelf, 2PK

  • Mfr # 635677

  • Zoro # G222832479


product price:  $205.99
/pk 2, $103.00/ea
Free Shipping & Returns

Key Features

Base Material
Steel
Tabletop Color
Black
Leg Color
Black
Shape
Square
Leg Type
4 Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635677
Zoro #
G222832479
UPC #
-
Country of Origin
China

Dimensions

Height
20.48 in
Width
17.72 in
Length
17.72 in

Details

Base Material
Steel
Tabletop Color
Black
Leg Color
Black
Shape
Square
Leg Type
4 Legs
Assembly
Partial Assembly Needed
Mirrored
No
Assembled/Unassembled
Unassembled
Style
Modern
Commercial Use
Yes
Set Type
End Table Set
Purposeful Distressing Type
No Distressing
Hand Crafted
No
Tabletop Material
Glass
Weight Capacity
150 lb
Includes
2 Tables
Set
Yes
Finish
Glossy
Item
End-Side Tables

Description

Increase your decorating options with this set of two black glass and metal square end tables with shelf that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. A sleek black monotone color gives this metal and glass table a fresh and updated look. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 20.48-inch h x 17.72-inch w x 17.72-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.