
Set of Two Black Glass And Steel Half Circle Frame Nested Coffee Tables
Mfr # 521010
Zoro # G222372401
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Height
18 in
Depth
18 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521010
Zoro #
G222372401
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Depth
18 in
Width
33 in
Details
Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Optimize your space with the set of two black glass and steel half circle frame nested coffee tables that nest into each other easily and fashionably when not in use. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. This half_circle table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 33-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.