
Set of Two Black Glass And Steel Round Sled Nested Coffee Tables (Discontinued)
- Mfr # 520912
- Zoro # G922341509
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520912
Zoro #
G922341509
UPC #
-
Country of Origin
China
Dimensions
Depth
36 in
Width
36 in
Height
18 in
Details
Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Show off your exquisite taste with this set of two black glass and steel round sled nested coffee tables. The nesting feature is a great space saver for when not in use. A sleek black monotone color gives this steel and glass table a fresh and updated look. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 36-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.