Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Black Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK

  • Mfr # 565198

  • Zoro # G622832765


product price: $263.99
/pk 2, $132.00/ea
Free Shipping & Returns

Key Features

Canopy Included
No
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Cushions Included
No
Chair Depth
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565198
Zoro #
G622832765
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Depth
22.8 in
Chair Height
31.3 in
Chair Width
23.6 in

Details

Canopy Included
No
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Cushions Included
No
Chair Frame Material
Polypropylene
Modular
No
Outdoor Chair Type
Dining Chair
Includes
Two Chairs
Chair Frame Color
Black
Product Type
Does Not Apply
Number of Chairs Included
2
Item
Outdoor Chairs
Commercial Use
Yes
UV Protective Finish
No

Description

Experience the art of outdoor dining in ultimate comfort with the resilient set of two black heavy duty plastic outdoor stacking dining chairs, providing the perfect balance of support and relaxation. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 31.30-inch h x 23.60-inch w x 22.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.