Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Black Iron Decorative Spiky Sphere Tabletop Sculpture, 2PK

  • Mfr # 568889

  • Zoro # G722884312


product price: $49.99
/pk 2, $25.00/ea

Key Features

LED Lighting
No
Subject
No Subject
Nature Motif
No Nature
Depth
4 in
Sculpture Type
Decorative Spiky Sphere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568889
Zoro #
G722884312
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Width
4 in
Length
4 in

Details

LED Lighting
No
Subject
No Subject
Nature Motif
No Nature
Sculpture Type
Decorative Spiky Sphere
Hand Painted
No
Commercial Use
Yes
Pieces per Set
2
Item
Sculptures
Design Motif
Not an animal
Shape
Round
Color
Black
Material
Iron
Plays Music
No
Occasion
No Holiday
Construction Method
Hand Finished
Assembly Required
No

Description

The set of two black iron decorative spiky sphere tabletop sculpture is the perfect decorative accessory for your home. High-quality iron used in this black sculpture is both good looking and hard wearing. A perfect decorative addition for anyone who loves a stylish look and feel. 4-inch h x 4-inch w x 4-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.