Set of Two Black Metal 20 Ounce Pot Planters, 2PK

  • Mfr # 609413

  • Zoro # G422890910


product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Key Features

Purposeful Distressing Type
No Distressing
Self Watering
No
Drainage Holes
No
With Wheels
No
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609413
Zoro #
G422890910
UPC #
-
Country of Origin
China

Dimensions

Height
11.02 in
Length
9.45 in
Width
9.45 in

Details

Purposeful Distressing Type
No Distressing
Self Watering
No
Drainage Holes
No
With Wheels
No
Style
Modern
Item
Indoor Planters
Natural Variation Type
No Natural Variation
For Use In
Living Room
Commercial Use
No
Pattern
Solid Color
Planter Type
Pot Planter
Capacity
20 lb
Assembly Required
No
Shape
Novelty
Material
Metal
Color
Black
Includes
2 Planters

Description

Elevate your indoor greenery with this set of two 20-ounce pot planters. Crafted from sleek black metal, these modern-style planters bring a touch of sophistication to any space. With a generous capacity of 20 ounces, they are perfect for showcasing your favorite plants in style. The set includes two planters, making it easy to create a cohesive look in your home decor. Add a contemporary flair to your living room, office, or bedroom with these chic black metal planters that are sure to complement any modern interior design effortlessly. 11.02-inch h x 9.45-inch w x 9.45-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.