Set of Two Black Metal 20 Ounce Round Pot Planters, 2PK

  • Mfr # 609410

  • Zoro # G822893610


product price:  $180.99
/pk 2, $90.50/ea
Free Shipping & Returns

Key Features

Length
12.8 in
Color
Black
Material
Metal
Pattern
Solid Color
Includes
2 Planters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609410
Zoro #
G822893610
UPC #
-
Country of Origin
China

Dimensions

Length
12.8 in
Width
12.8 in
Height
20.87 in

Details

Color
Black
Material
Metal
Item
Indoor Planters
Pattern
Solid Color
Includes
2 Planters
With Wheels
No
Natural Variation Type
No Natural Variation
Shape
Round
Planter Type
Pot Planter
Assembly Required
No
Drainage Holes
No
Self Watering
No
Purposeful Distressing Type
No Distressing
For Use In
Living Room
Commercial Use
No
Style
Modern
Capacity
20 lb

Description

Elevate your indoor gardening with this set of two modern pot planters crafted from sleek black metal. The round shape adds a contemporary touch to your living space while providing ample space with a capacity of 20 ounces per planter. Perfect for showcasing your favorite plants in style, this set includes two planters to create a cohesive look in any room. The durable metal construction ensures long-lasting use and the black color effortlessly complements any decor scheme. Add a touch of sophistication to your home with these stylish planters that are both functional and decorative. Ideal for bringing a breath of fresh air into your interior design. 20.87-inch h x 12.8-inch w x 12.8-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.