
Set of Two Black Metal 20 Ounce Round Pot Planters, 2PK
Mfr # 609411
Zoro # G522892326
product price:Â $542.99
/pk 2, $271.50/ea
Free Shipping & Returns
Key Features
Includes
2 Planters
Color
Black
Length
15 in
Drainage Holes
No
Self Watering
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
609411
Zoro #
G522892326
UPC #
-
Country of Origin
India
Dimensions
Width
15 in
Length
15 in
Height
24.5 in
Details
Includes
2 Planters
Color
Black
Drainage Holes
No
Self Watering
No
Assembly Required
No
Style
Modern
Purposeful Distressing Type
No Distressing
Material
Metal
Capacity
20 lb
Pattern
Solid Color
With Wheels
No
Commercial Use
No
For Use In
Living Room
Planter Type
Pot Planter
Item
Indoor Planters
Shape
Round
Description
Elevate your indoor plant display with this set of two sleek black metal pot planters, each with a capacity of 20 ounces. The modern round shape adds a touch of contemporary flair to any space. Crafted from durable metal, these planters are both stylish and sturdy, perfect for showcasing your favorite greenery in a chic and elegant way. Ideal for adding a minimalist touch to your home decor, these versatile planters can be placed on shelves, tables, or windowsills to bring a fresh and modern look to your living space. Upgrade your indoor gardening game with these stylish black metal round pot planters that effortlessly blend form and function. 24.5-inch h x 15-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.