Set of Two Black Metal 20 Ounce Round Pot Planters, 2PK

  • Mfr # 609412

  • Zoro # G122892238


product price:  $202.99
/pk 2, $101.50/ea
Free Shipping & Returns

Key Features

Material
Metal
Pattern
Solid Color
Length
10.43 in
Includes
2 Planters
Height
25.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
609412
Zoro #
G122892238
UPC #
-
Country of Origin
China

Dimensions

Length
10.43 in
Height
25.39 in
Width
10.43 in

Details

Material
Metal
Pattern
Solid Color
Includes
2 Planters
Planter Type
Pot Planter
For Use In
Living Room
Color
Black
Shape
Round
Capacity
20 lb
Purposeful Distressing Type
No Distressing
Commercial Use
No
Drainage Holes
No
Item
Indoor Planters
With Wheels
No
Self Watering
No
Natural Variation Type
No Natural Variation
Style
Modern
Assembly Required
No

Description

Elevate your indoor greenery with this set of two sleek black metal pot planters. The round shape adds a touch of modern style to your space, while the 20-ounce capacity provides plenty of room for your favorite plants. Crafted from durable metal, these planters are both stylish and functional, making them a perfect addition to any room in your home. The set includes two planters, allowing you to create a cohesive look or mix and match with other pieces in your decor. Add a contemporary touch to your home with these versatile and stylish planters that will bring a touch of nature indoors. 25.39-inch h x 10.43-inch w x 10.43-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.